|
GRIFFON
Bison PU-Schaum cl. 500ml Sprühdose
ERIKS Artikelnr. 23286345
Katalog Artikelnr 1: 2
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pu-foam cl. 500ml spuitbus",
"item_id": "gr0000000483919",
"material_number": "23286345",
"price": "16.63",
"item_brand": "griffon",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0049_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pu-foam cl. 500ml spuitbus",
"item_id": "gr0000000483919",
"material_number": "23286345",
"price": "16.63",
"item_brand": "griffon",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0049_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GRIFFON
Bison PU-Schaum 750ml Sprühdose
ERIKS Artikelnr. 23286343
Katalog Artikelnr 1: 5
|
Preis (pro Stück):
12 Stück pro Paket
|
{"addToCartPD":{
"item_name": "pu-foam 750ml spuitbus",
"item_id": "gr0000000506586",
"material_number": "23286343",
"price": "20.81",
"item_brand": "griffon",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0049_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pu-foam 750ml spuitbus",
"item_id": "gr0000000506586",
"material_number": "23286343",
"price": "20.81",
"item_brand": "griffon",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0049_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|