|
BISON
Bison 2-komponenten Kleber kombi-prof. 200ml
ERIKS Artikelnr. 23168320
Katalog Artikelnr 1: 5
|
Bitte einloggen um Preise zu sehen
|
{"itemTrackPD":{
"item_name": "2-komp.lijm kombi-prof.200ml",
"item_id": "gr0000000486595",
"material_number": "23168320",
"price": "0",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0081_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BISON
Bison 2-komponenten Kleber power 65ml. set
ERIKS Artikelnr. 23168321
Katalog Artikelnr 1: 4
Katalog Artikelnr 2: 23168321
|
Preis (pro Stück):
6 Stück pro Paket
|
{"addToCartPD":{
"item_name": "2-komp.lijm power 65ml.set",
"item_id": "gr0000000510704",
"material_number": "23168321",
"price": "12.07",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0081_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "2-komp.lijm power 65ml.set",
"item_id": "gr0000000510704",
"material_number": "23168321",
"price": "12.07",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0081_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|