|
LOCTITE
326 verkleben von magneten 50ml
ERIKS Artikelnr. 23168089
Katalog Artikelnr 1: 4
Katalog Artikelnr 2: 812757
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "326 structural adhesive 50ml",
"item_id": "gr0000000495922",
"material_number": "23168089",
"price": "70.35",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "326 structural adhesive 50ml",
"item_id": "gr0000000495922",
"material_number": "23168089",
"price": "70.35",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
326 verkleben von magneten 250ml
ERIKS Artikelnr. 23168116
Katalog Artikelnr 1: 5
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "326 struct. adhesiv 250ml fles",
"item_id": "gr0000000509035",
"material_number": "23168116",
"price": "260.53",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "326 struct. adhesiv 250ml fles",
"item_id": "gr0000000509035",
"material_number": "23168116",
"price": "260.53",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|