|
LOCTITE
415 Schnellkleber für Metalle mittlere Viskosität 20g
ERIKS Artikelnr. 10020463
Katalog Artikelnr 1: 4
Katalog Artikelnr 2: 10020463
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "415 methyl metal bonder high viscosity 20g",
"item_id": "gr0000000476429",
"material_number": "10020463",
"price": "28.1",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "415 methyl metal bonder high viscosity 20g",
"item_id": "gr0000000476429",
"material_number": "10020463",
"price": "28.1",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0010",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
415 Schnellkleber für Metalle mittlere Viskosität 50g
ERIKS Artikelnr. 23168096
Katalog Artikelnr 1: 5
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "415 ca adhesive 50gr flacon",
"item_id": "gr0000000862612",
"material_number": "23168096",
"price": "65.54",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "415 ca adhesive 50gr flacon",
"item_id": "gr0000000862612",
"material_number": "23168096",
"price": "65.54",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0010",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LOCTITE
415 Schnellkleber für Metalle mittlere Viskosität 100g
ERIKS Artikelnr. 11905100
Katalog Artikelnr 1: 5
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "415 ca adhesive - snellijm 100gr.",
"item_id": "gr0000000868227",
"material_number": "11905100",
"price": "95.23",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "415 ca adhesive - snellijm 100gr.",
"item_id": "gr0000000868227",
"material_number": "11905100",
"price": "95.23",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0010",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LOCTITE
415 Schnellkleber für Metalle mittlere Viskosität 500g
ERIKS Artikelnr. 23168127
Katalog Artikelnr 1: 5
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "415 ca adhesive 500gr flacon",
"item_id": "gr0000000870518",
"material_number": "23168127",
"price": "362.98",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "415 ca adhesive 500gr flacon",
"item_id": "gr0000000870518",
"material_number": "23168127",
"price": "362.98",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0010",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|