|
LOCTITE
420 Schnellkleber für universale Anwendung Kapillar 20g
ERIKS Artikelnr. 23168097
Katalog Artikelnr 1: 5
Katalog Artikelnr 2: 812726
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "420 ethyl penetrating grade 20g",
"item_id": "gr0000000504363",
"material_number": "23168097",
"price": "28.06",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0145_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "420 ethyl penetrating grade 20g",
"item_id": "gr0000000504363",
"material_number": "23168097",
"price": "28.06",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0145_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
420 Schnellkleber für universale Anwendung Kapillar 50g
ERIKS Artikelnr. 23168129
Katalog Artikelnr 1: 5
Katalog Artikelnr 2: 812727
|
Preis (pro Stück):
12 Stück pro Paket
|
{"addToCartPD":{
"item_name": "420 ethyl penetrating grade 50g",
"item_id": "gr0000000530015",
"material_number": "23168129",
"price": "65.86",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0145_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "420 ethyl penetrating grade 50g",
"item_id": "gr0000000530015",
"material_number": "23168129",
"price": "65.86",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0145_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LOCTITE
420 Schnellkleber für universale Anwendung Kapillar 500g
ERIKS Artikelnr. 11905098
Katalog Artikelnr 1: 5
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "420 ca adhesive - snellijm 500gr.",
"item_id": "gr0000000870689",
"material_number": "11905098",
"price": "461.96",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0145_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "420 ca adhesive - snellijm 500gr.",
"item_id": "gr0000000870689",
"material_number": "11905098",
"price": "461.96",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0145_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|