|
BISON
BISON TIX 250ML BUS
ERIKS Artikelnr. 23168165
Katalog Artikelnr 1: 3
Katalog Artikelnr 2: 23168165
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bison tix 250ml bus",
"item_id": "gr0000000444986",
"material_number": "23168165",
"price": "11.78",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0099_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bison tix 250ml bus",
"item_id": "gr0000000444986",
"material_number": "23168165",
"price": "11.78",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0099_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BISON
BISON TIX 50ML TUBE
ERIKS Artikelnr. 23168163
Katalog Artikelnr 1: 3
Katalog Artikelnr 2: 23168163
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bison tix 50ml tube",
"item_id": "gr0000000464011",
"material_number": "23168163",
"price": "5.56",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0099_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bison tix 50ml tube",
"item_id": "gr0000000464011",
"material_number": "23168163",
"price": "5.56",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0099_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BISON
BISON TIX 100ML TUBE
ERIKS Artikelnr. 23168164
Katalog Artikelnr 1: 3
Katalog Artikelnr 2: 23168164
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bison tix 100ml tube",
"item_id": "gr0000000496119",
"material_number": "23168164",
"price": "8.5",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0099_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bison tix 100ml tube",
"item_id": "gr0000000496119",
"material_number": "23168164",
"price": "8.5",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0099_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BISON
GRIFFON BISONTIX 10L
ERIKS Artikelnr. 23168166
Katalog Artikelnr 1: 5
Katalog Artikelnr 2: 23168166
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "griffon bisontix 10l",
"item_id": "gr0000000533794",
"material_number": "23168166",
"price": "198.08",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0099_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "griffon bisontix 10l",
"item_id": "gr0000000533794",
"material_number": "23168166",
"price": "198.08",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0099_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BISON
Griffon tix contactlijm 750ml
ERIKS Artikelnr. 23680484
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "griffon tix glue 750ml",
"item_id": "gr0000000868158",
"material_number": "23680484",
"price": "17.77",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0099_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "griffon tix glue 750ml",
"item_id": "gr0000000868158",
"material_number": "23680484",
"price": "17.77",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0099_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|