|
LOCTITE
242 Schraubgewindedichtmittel mit mittlerer Stärke mittlere Viskosität allgemeine Anwendung 250ml
ERIKS Artikelnr. 23168288
Katalog Artikelnr 1: 4
Katalog Artikelnr 2: 23168288
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "242 nutlock controlled torque 250ml",
"item_id": "gr0000000523852",
"material_number": "23168288",
"price": "227.1",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "242 nutlock controlled torque 250ml",
"item_id": "gr0000000523852",
"material_number": "23168288",
"price": "227.1",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
LOCTITE 242 BO 10ML EGFD Schraubensicherung
ERIKS Artikelnr. 12532724
Katalog Artikelnr 1: 98580010
|
Preis (pro Flasche(n)):
|
{"addToCartPD":{
"item_name": "screw lock loctite 242 bottle 10ml",
"item_id": "gr0000001278476",
"material_number": "12532724",
"price": "21.19",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0002",
"item_variant": "bo",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screw lock loctite 242 bottle 10ml",
"item_id": "gr0000001278476",
"material_number": "12532724",
"price": "21.19",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0002",
"item_variant": "bo",
"index": "2",
"quantity": ""
}
}
|
|
LOCTITE
LOCTITE 242 BO 50ML EGFD Schraubensicherung
ERIKS Artikelnr. 11905203
Katalog Artikelnr 1: COC CERTIFICAAT
Katalog Artikelnr 2: 4
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "screw lock loctite 242 bottle 50ml",
"item_id": "gr0000000860390",
"material_number": "11905203",
"price": "53.79",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screw lock loctite 242 bottle 50ml",
"item_id": "gr0000000860390",
"material_number": "11905203",
"price": "53.79",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LOCTITE
Nutlock 242-3Ml.
ERIKS Artikelnr. 12109925
Katalog Artikelnr 1: 5
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "nutlock 242-3ml.",
"item_id": "gr0000000919818",
"material_number": "12109925",
"price": "5.77",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nutlock 242-3ml.",
"item_id": "gr0000000919818",
"material_number": "12109925",
"price": "5.77",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0002",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|