|
LOCTITE
Handdosierpistole LOCTITE4080 für Doppelkammer- Kartuschen 50ml 2-K-Kleber
ERIKS Artikelnr. 23168835
Katalog Artikelnr 1: 98661050
Katalog Artikelnr 2: 23168835
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "dosage pistol loctite 4080 double chamber cartridges 50ml 2-c adhesive",
"item_id": "gr0000001432819",
"material_number": "23168835",
"price": "55.99",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"accessories",
"item_category4": "pr_ec010660_0025_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dosage pistol loctite 4080 double chamber cartridges 50ml 2-c adhesive",
"item_id": "gr0000001432819",
"material_number": "23168835",
"price": "55.99",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"accessories",
"item_category4": "pr_ec010660_0025_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
Doppel-Kartuschenpistole 50ml
ERIKS Artikelnr. 23168835
Katalog Artikelnr 1: 98661050
Katalog Artikelnr 2: 23168835
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "applicator f.duocartr. 50ml 1:1-2:1-10:1",
"item_id": "gr0000000506660",
"material_number": "23168835",
"price": "55.99",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"accessories",
"item_category4": "pr_ec010660_0025_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "applicator f.duocartr. 50ml 1:1-2:1-10:1",
"item_id": "gr0000000506660",
"material_number": "23168835",
"price": "55.99",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"accessories",
"item_category4": "pr_ec010660_0025_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|