|
LOCTITE
Mischer Rond (6) 10:18
ERIKS Artikelnr. 11905191
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "menger rond (6) 10:18",
"item_id": "gr0000000862576",
"material_number": "11905191",
"price": "19.24",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"accessories",
"item_category4": "pr_ec010660_0028_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "menger rond (6) 10:18",
"item_id": "gr0000000862576",
"material_number": "11905191",
"price": "19.24",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"accessories",
"item_category4": "pr_ec010660_0028_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
Mischer 98470 1487439 (a 10 st)
ERIKS Artikelnr. 12244396
|
Preis (pro Tüte):
|
{"addToCartPD":{
"item_name": "mengspuitmondjes 984570 1487439 (a 10st)",
"item_id": "gr0000000919834",
"material_number": "12244396",
"price": "20.87",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"accessories",
"item_category4": "pr_ec010660_0028_jlr",
"item_variant": "bg",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mengspuitmondjes 984570 1487439 (a 10st)",
"item_id": "gr0000000919834",
"material_number": "12244396",
"price": "20.87",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"accessories",
"item_category4": "pr_ec010660_0028_jlr",
"item_variant": "bg",
"index": "2",
"quantity": ""
}
}
|