|
3M
Elektro-Klebeband Scotch® Super 33+ schwarz 19mmx20m
ERIKS Artikelnr. 23168410
Katalog Artikelnr 1: 23168410
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "electrical tape scotch® super 33+ black 19mmx20m",
"item_id": "gr0000000529456",
"material_number": "23168410",
"price": "7.64",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053547227",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electrical tape scotch® super 33+ black 19mmx20m",
"item_id": "gr0000000529456",
"material_number": "23168410",
"price": "7.64",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053547227",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Isolierband Super 33+ 19mmx20m schwarz
ERIKS Artikelnr. 12532954
Katalog Artikelnr 1: 99150005
Katalog Artikelnr 2: 99150005
|
Preis (pro Rolle(n)):
|
{"addToCartPD":{
"item_name": "insulation tape super 33+19mmx20m black",
"item_id": "gr0000000859421",
"material_number": "12532954",
"price": "15.92",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053547227",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "insulation tape super 33+19mmx20m black",
"item_id": "gr0000000859421",
"material_number": "12532954",
"price": "15.92",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053547227",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
3M
Elektro-Klebeband Scotch® Super 33+ schwarz 19mmx33m
ERIKS Artikelnr. 23168722
Katalog Artikelnr 1: 23168722
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "electrical tape scotch® super 33+ black 19mmx33m",
"item_id": "gr0000000919752",
"material_number": "23168722",
"price": "11.87",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053547227",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electrical tape scotch® super 33+ black 19mmx33m",
"item_id": "gr0000000919752",
"material_number": "23168722",
"price": "11.87",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053547227",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Elektro-Klebeband Scotch® Super 33+ schwarz 38mmx33m
ERIKS Artikelnr. 23168464
Katalog Artikelnr 1: 23168464
|
Preis (pro Rolle(n)):
|
{"addToCartPD":{
"item_name": "electrical tape scotch® super 33+ black 38mmx33m",
"item_id": "gr0000000458069",
"material_number": "23168464",
"price": "18.62",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053547227",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electrical tape scotch® super 33+ black 38mmx33m",
"item_id": "gr0000000458069",
"material_number": "23168464",
"price": "18.62",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053547227",
"item_variant": "ro",
"index": "4",
"quantity": ""
}
}
|