|
BOSCH
Akku-Schlagbohrhammer GBH 36 VF-LI Plus 2x 4,0 Ah
ERIKS Artikelnr. 12677205
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "rotary hammer gbh 36 vf-li plus 2x 4,0 ah",
"item_id": "gr0000001286013",
"material_number": "12677205",
"price": "822.56",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rotary hammer gbh 36 vf-li plus 2x 4,0 ah",
"item_id": "gr0000001286013",
"material_number": "12677205",
"price": "822.56",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Bohrhammer GBH 18V-26 Body - L-Boxx
ERIKS Artikelnr. 13311175
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "rotary hammer gbh 18v-26 body - l-boxx",
"item_id": "g1579278044132078",
"material_number": "13311175",
"price": "361.95",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rotary hammer gbh 18v-26 body - l-boxx",
"item_id": "g1579278044132078",
"material_number": "13311175",
"price": "361.95",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOSCH
Akku Bohrhammer GBH 18V-26F
ERIKS Artikelnr. 14006965
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "accu rotary hammer gbh 18v-26f 0 611 910 001",
"item_id": "g1579278047113851",
"material_number": "14006965",
"price": "344.66",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "accu rotary hammer gbh 18v-26f 0 611 910 001",
"item_id": "g1579278047113851",
"material_number": "14006965",
"price": "344.66",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOSCH
Akku-Bohrhammer GBH 18V-26 F - 2 x 6,0 Ah + L-BOXX 238 + GDE 18V-16
ERIKS Artikelnr. 13311695
|
Dieser Artikel ist nicht mehr verfügbar
|
{"itemTrackPD":{
"item_name": "cordless hammer drill gbh 18v-26 f - 2 x 6,0 ah + l-boxx 238 + gde 18v-16",
"item_id": "g397257739816754",
"material_number": "13311695",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOSCH
GBH 18 V-LI Compact Akku Bohrhammer
ERIKS Artikelnr. 12605343
|
Dieser Artikel ist nicht mehr verfügbar
|
{"itemTrackPD":{
"item_name": "gbh 18 v-li compact battery rotary hammer",
"item_id": "gr0000001204077",
"material_number": "12605343",
"price": "0",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOSCH
Bohrhammer GBH 36 V-LI Plus 2 x 4,0 Ah + Ladegerät AL 3640 CV L-Boxx
ERIKS Artikelnr. 12677204
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "rotary hammer gbh 36 v-li plus 2 x 4,0ah charger al 3640 cv l-boxx",
"item_id": "gr0000001285970",
"material_number": "12677204",
"price": "793.76",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rotary hammer gbh 36 v-li plus 2 x 4,0ah charger al 3640 cv l-boxx",
"item_id": "gr0000001285970",
"material_number": "12677204",
"price": "793.76",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr1508089113198920",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|