|
MAKITA
Schlagbohrschrauber DHP486Z 18V Body
ERIKS Artikelnr. 14240104
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "percussion drill dhp486z 18v body",
"item_id": "g1579278046859250",
"material_number": "14240104",
"price": "225",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"hammer drills",
"item_category4": "pr237937118591278",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "percussion drill dhp486z 18v body",
"item_id": "g1579278046859250",
"material_number": "14240104",
"price": "225",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"hammer drills",
"item_category4": "pr237937118591278",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Schlagbohrschrauber DHP453RFX2
ERIKS Artikelnr. 13015779
|
Dieser Artikel ist nicht mehr verfügbar
|
{"itemTrackPD":{
"item_name": "percussion drill dhp453rfx2 lxt 18v 2x3,0ah",
"item_id": "gr69188163869",
"material_number": "13015779",
"price": "0",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"hammer drills",
"item_category4": "pr237937118591278",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAKITA
Schlagbohrschrauber DHP484ZJ body
ERIKS Artikelnr. 13146177
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "percussion drill dhp484zj body 54nm makpac",
"item_id": "gr69188163872",
"material_number": "13146177",
"price": "159",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"hammer drills",
"item_category4": "pr237937118591278",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "percussion drill dhp484zj body 54nm makpac",
"item_id": "gr69188163872",
"material_number": "13146177",
"price": "159",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"hammer drills",
"item_category4": "pr237937118591278",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MAKITA
Schlagbohrschrauber DHP484RTJ 18V
ERIKS Artikelnr. 13146176
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "percussion drill dhp484rtj 18v 2x5,0ah bl1850 + dc18rc - 54nm makpac",
"item_id": "gr69188163897",
"material_number": "13146176",
"price": "409",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"hammer drills",
"item_category4": "pr237937118591278",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "percussion drill dhp484rtj 18v 2x5,0ah bl1850 + dc18rc - 54nm makpac",
"item_id": "gr69188163897",
"material_number": "13146176",
"price": "409",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"hammer drills",
"item_category4": "pr237937118591278",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MAKITA
Schlagbohrschrauber DHP481RT3J 18V 3x5,0Ah - DC18RC - Makpac
ERIKS Artikelnr. 12987321
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "percussion drill dhp481rt3j 18v 3x5,0ah - dc18rc - makpac",
"item_id": "gr864359864210359",
"material_number": "12987321",
"price": "755.04",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"hammer drills",
"item_category4": "pr237937118591278",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "percussion drill dhp481rt3j 18v 3x5,0ah - dc18rc - makpac",
"item_id": "gr864359864210359",
"material_number": "12987321",
"price": "755.04",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"hammer drills",
"item_category4": "pr237937118591278",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|