|
ISO-Klemmhalter PTGNL 2020 K 16
ERIKS Artikelnr. 12050836
Katalog Artikelnr 1: 29695605
Katalog Artikelnr 2: 12050836
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "clamping holder 90deg. ptgnl 2020 k16",
"item_id": "gr0000000497288",
"material_number": "12050836",
"price": "87.04",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0094",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping holder 90deg. ptgnl 2020 k16",
"item_id": "gr0000000497288",
"material_number": "12050836",
"price": "87.04",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0094",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ISO-Klemmhalter PTGNL 2525 M 16
ERIKS Artikelnr. 12050838
Katalog Artikelnr 1: 29695615
Katalog Artikelnr 2: 12050838
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "clamping holder 90deg. ptgnl 2525 m16",
"item_id": "gr0000000473385",
"material_number": "12050838",
"price": "100.8",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0094",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping holder 90deg. ptgnl 2525 m16",
"item_id": "gr0000000473385",
"material_number": "12050838",
"price": "100.8",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0094",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ISO-Klemmhalter PTGNR 2020 K 16
ERIKS Artikelnr. 12050835
Katalog Artikelnr 1: 29695600
Katalog Artikelnr 2: 12050835
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "clamping holder 90deg. ptgnr 2020 k16",
"item_id": "gr0000000459790",
"material_number": "12050835",
"price": "87.04",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0094",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping holder 90deg. ptgnr 2020 k16",
"item_id": "gr0000000459790",
"material_number": "12050835",
"price": "87.04",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0094",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ISO-Klemmhalter PTGNR 2525 M 16
ERIKS Artikelnr. 12050837
Katalog Artikelnr 1: 29695610
Katalog Artikelnr 2: 12050837
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "clamping holder 90deg. ptgnr 2525 m16",
"item_id": "gr0000000539484",
"material_number": "12050837",
"price": "100.8",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0094",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping holder 90deg. ptgnr 2525 m16",
"item_id": "gr0000000539484",
"material_number": "12050837",
"price": "100.8",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0094",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|