|
ISO-Klemmhalter PCLNL 2020 K 12
ERIKS Artikelnr. 12050814
Katalog Artikelnr 1: 29695205
Katalog Artikelnr 2: 12050814
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "clamping holder 95deg. pclnl 2020 k 12",
"item_id": "gr0000000523687",
"material_number": "12050814",
"price": "79.41",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0098",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping holder 95deg. pclnl 2020 k 12",
"item_id": "gr0000000523687",
"material_number": "12050814",
"price": "79.41",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0098",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ISO-Klemmhalter PCLNL 2525 M 12
ERIKS Artikelnr. 12050815
Katalog Artikelnr 1: 29695215
Katalog Artikelnr 2: 12050815
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "clamping holder 95deg. pclnl 2525 m 12",
"item_id": "gr0000000491207",
"material_number": "12050815",
"price": "94.2",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0098",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping holder 95deg. pclnl 2525 m 12",
"item_id": "gr0000000491207",
"material_number": "12050815",
"price": "94.2",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0098",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ISO-Klemmhalter PCLNR 2020 K 12
ERIKS Artikelnr. 23135748
Katalog Artikelnr 1: 29695200
Katalog Artikelnr 2: 23135748
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "clamping holder 95deg. pclnr 2020 k 12",
"item_id": "gr0000000445517",
"material_number": "23135748",
"price": "79.41",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0098",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping holder 95deg. pclnr 2020 k 12",
"item_id": "gr0000000445517",
"material_number": "23135748",
"price": "79.41",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0098",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ISO-Klemmhalter PCLNR 2525 M 12
ERIKS Artikelnr. 12032231
Katalog Artikelnr 1: 29695210
Katalog Artikelnr 2: 12032231
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "clamping holder 95deg. pclnr 2525 m 12",
"item_id": "gr0000000599987",
"material_number": "12032231",
"price": "94.2",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0098",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping holder 95deg. pclnr 2525 m 12",
"item_id": "gr0000000599987",
"material_number": "12032231",
"price": "94.2",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_rc0103_0098",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|