|
VÖLKEL
Holz-Spiralbohrer-Bits 3,0mm HSS
ERIKS Artikelnr. 12504705
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "holz-drill bits 3,0mm hss",
"item_id": "gr0000001097069",
"material_number": "12504705",
"price": "5.45",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0497",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "holz-drill bits 3,0mm hss",
"item_id": "gr0000001097069",
"material_number": "12504705",
"price": "5.45",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0497",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VÖLKEL
Holz-Spiralbohrer-Bits 4,0mm HSS
ERIKS Artikelnr. 12504706
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "holz-drill bits 4,0mm hss",
"item_id": "gr0000001098117",
"material_number": "12504706",
"price": "5.45",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0497",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "holz-drill bits 4,0mm hss",
"item_id": "gr0000001098117",
"material_number": "12504706",
"price": "5.45",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0497",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VÖLKEL
Holz-Spiralbohrer-Bits 5,0mm HSS
ERIKS Artikelnr. 12504707
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "holz-drill bits 5,0mm hss",
"item_id": "gr0000001094813",
"material_number": "12504707",
"price": "5.45",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0497",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "holz-drill bits 5,0mm hss",
"item_id": "gr0000001094813",
"material_number": "12504707",
"price": "5.45",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0497",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VÖLKEL
Holz-Spiralbohrer-Bits 6,0mm HSS
ERIKS Artikelnr. 12504708
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "holz-drill bits 6,0mm hss",
"item_id": "gr0000001097634",
"material_number": "12504708",
"price": "5.58",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0497",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "holz-drill bits 6,0mm hss",
"item_id": "gr0000001097634",
"material_number": "12504708",
"price": "5.58",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0497",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
VÖLKEL
Holz-Spiralbohrer-Bits 8,0mm HSS
ERIKS Artikelnr. 12504709
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "holz-drill bits 8,0mm hss",
"item_id": "gr0000001098108",
"material_number": "12504709",
"price": "6.57",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0497",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "holz-drill bits 8,0mm hss",
"item_id": "gr0000001098108",
"material_number": "12504709",
"price": "6.57",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0497",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
VÖLKEL
Holz-SpiBo-Bits 10,0mm HSS
ERIKS Artikelnr. 12504710
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "holz-spibo-bits 10,0mm hss",
"item_id": "gr0000001094351",
"material_number": "12504710",
"price": "8.55",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0497",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "holz-spibo-bits 10,0mm hss",
"item_id": "gr0000001094351",
"material_number": "12504710",
"price": "8.55",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0497",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|