|
GUHRING
Zentrierbohrer überlang HSS 60Grad 1,0mm
ERIKS Artikelnr. 12742665
Katalog Artikelnr 1: 11330100
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "centre drill, extra long hss 60deg. 1.0mm",
"item_id": "gr0000000735675",
"material_number": "12742665",
"price": "10.04",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre drill, extra long hss 60deg. 1.0mm",
"item_id": "gr0000000735675",
"material_number": "12742665",
"price": "10.04",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GUHRING
Zentrierbohrer überlang HSS 60Grad 1,60mm
ERIKS Artikelnr. 12742667
Katalog Artikelnr 1: 11330160
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "centre drill, extra long hss 60deg. 1.60mm",
"item_id": "gr0000000613363",
"material_number": "12742667",
"price": "9.83",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre drill, extra long hss 60deg. 1.60mm",
"item_id": "gr0000000613363",
"material_number": "12742667",
"price": "9.83",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GUHRING
Zentrierbohrer überlang HSS 60Grad 2,0mm
ERIKS Artikelnr. 12742669
Katalog Artikelnr 1: 11330200
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "centre drill, extra long hss 60deg. 2.0mm",
"item_id": "gr0000000705627",
"material_number": "12742669",
"price": "9.14",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre drill, extra long hss 60deg. 2.0mm",
"item_id": "gr0000000705627",
"material_number": "12742669",
"price": "9.14",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GUHRING
Zentrierbohrer überlang HSS 60Grad 2,50mm
ERIKS Artikelnr. 12742671
Katalog Artikelnr 1: 11330250
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "centre drill, extra long hss 60deg. 2.50mm",
"item_id": "gr0000000721790",
"material_number": "12742671",
"price": "10.93",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre drill, extra long hss 60deg. 2.50mm",
"item_id": "gr0000000721790",
"material_number": "12742671",
"price": "10.93",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GUHRING
Zentrierbohrer überlang HSS 60Grad 3,15mm
ERIKS Artikelnr. 12742674
Katalog Artikelnr 1: 11330315
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "centre drill, extra long hss 60deg. 3.15mm",
"item_id": "gr0000000625117",
"material_number": "12742674",
"price": "21.25",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre drill, extra long hss 60deg. 3.15mm",
"item_id": "gr0000000625117",
"material_number": "12742674",
"price": "21.25",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0068",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|