|
GUHRING
Langlochfräser DIN327 M42 FIRE Form D 3mm
ERIKS Artikelnr. 12049237
Katalog Artikelnr 1: 21140300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "slot drill din327 m42 fire form d 3mm",
"item_id": "gr0000000748325",
"material_number": "12049237",
"price": "22.21",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot drill din327 m42 fire form d 3mm",
"item_id": "gr0000000748325",
"material_number": "12049237",
"price": "22.21",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GUHRING
Langlochfräser 2-schneider FIRE 03663 DIN327N M42 7MM Z2 e8
ERIKS Artikelnr. 11983471
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 7mm z2 e8",
"item_id": "gr0000000736981",
"material_number": "11983471",
"price": "31.15",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 7mm z2 e8",
"item_id": "gr0000000736981",
"material_number": "11983471",
"price": "31.15",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GUHRING
Langlochfräser 2-schneider FIRE 03663 DIN327N M42 13MM Z2 h10
ERIKS Artikelnr. 11983482
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 13mm z2 h10",
"item_id": "gr0000000703999",
"material_number": "11983482",
"price": "64.45",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 13mm z2 h10",
"item_id": "gr0000000703999",
"material_number": "11983482",
"price": "64.45",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GUHRING
Langlochfräser DIN327 M42 FIRE Form D 14mm
ERIKS Artikelnr. 12049248
Katalog Artikelnr 1: 21141400
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "slot drill din327 m42 fire form d 14mm",
"item_id": "gr0000000611812",
"material_number": "12049248",
"price": "48.15",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot drill din327 m42 fire form d 14mm",
"item_id": "gr0000000611812",
"material_number": "12049248",
"price": "48.15",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GUHRING
Langlochfräser 2-schneider FIRE 03663 DIN327N M42 17MM Z2 h10
ERIKS Artikelnr. 11983486
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 17mm z2 h10",
"item_id": "gr0000000606662",
"material_number": "11983486",
"price": "90.8",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 17mm z2 h10",
"item_id": "gr0000000606662",
"material_number": "11983486",
"price": "90.8",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GUHRING
Langlochfräser 2-schneider FIRE 03663 DIN327N M42 24MM Z2 e8
ERIKS Artikelnr. 11983491
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 24mm z2 e8",
"item_id": "gr0000000704505",
"material_number": "11983491",
"price": "225.6",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 24mm z2 e8",
"item_id": "gr0000000704505",
"material_number": "11983491",
"price": "225.6",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|