|
FORMAT
Entgrater Vor-und rückwärts Z4 4,0mm
ERIKS Artikelnr. 12594635
Katalog Artikelnr 1: 24440040
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "chamfer tool forward and reverse t4 4.0mm",
"item_id": "gr0000001265025",
"material_number": "12594635",
"price": "85.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0546",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chamfer tool forward and reverse t4 4.0mm",
"item_id": "gr0000001265025",
"material_number": "12594635",
"price": "85.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0546",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Entgrater Vor-und rückwärts Z4 6,0mm
ERIKS Artikelnr. 12594636
Katalog Artikelnr 1: 24440060
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "chamfer tool forward and reverse t4 6.0mm",
"item_id": "gr0000001264048",
"material_number": "12594636",
"price": "94.86",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0546",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chamfer tool forward and reverse t4 6.0mm",
"item_id": "gr0000001264048",
"material_number": "12594636",
"price": "94.86",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0546",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Entgrater Vor-und rückwärts Z4 8,0mm
ERIKS Artikelnr. 12594637
Katalog Artikelnr 1: 24440080
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "chamfer tool forward and reverse t4 8.0mm",
"item_id": "gr0000001264721",
"material_number": "12594637",
"price": "123.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0546",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chamfer tool forward and reverse t4 8.0mm",
"item_id": "gr0000001264721",
"material_number": "12594637",
"price": "123.27",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0546",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Entgrater Vor-und rückwärts Z4 10mm
ERIKS Artikelnr. 12594638
Katalog Artikelnr 1: 24440100
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "chamfer tool forward and reverse t4 10mm",
"item_id": "gr0000001267968",
"material_number": "12594638",
"price": "151.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0546",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chamfer tool forward and reverse t4 10mm",
"item_id": "gr0000001267968",
"material_number": "12594638",
"price": "151.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0546",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Entgrater Vor-und rückwärts Z4 12mm
ERIKS Artikelnr. 12594639
Katalog Artikelnr 1: 24440120
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "chamfer tool forward and reverse t4 12mm",
"item_id": "gr0000001265919",
"material_number": "12594639",
"price": "170.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0546",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chamfer tool forward and reverse t4 12mm",
"item_id": "gr0000001265919",
"material_number": "12594639",
"price": "170.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0546",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|