|
FORMAT
Spatmeißel SDS-max 300mm
ERIKS Artikelnr. 23410184
Katalog Artikelnr 1: 12620035
Katalog Artikelnr 2: 23410184
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "spade chisel sds-max 300mm",
"item_id": "gr0000000734345",
"material_number": "23410184",
"price": "44.82",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spade chisel sds-max 300mm",
"item_id": "gr0000000734345",
"material_number": "23410184",
"price": "44.82",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0012",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Spatmeißel SDS-max 350mm
ERIKS Artikelnr. 23410185
Katalog Artikelnr 1: 12620040
Katalog Artikelnr 2: 23410185
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "spade chisel sds-max 350mm",
"item_id": "gr0000000645360",
"material_number": "23410185",
"price": "74.44",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spade chisel sds-max 350mm",
"item_id": "gr0000000645360",
"material_number": "23410185",
"price": "74.44",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0012",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Spatmeißel SDS-max 400mm
ERIKS Artikelnr. 23410183
Katalog Artikelnr 1: 12620030
Katalog Artikelnr 2: 23410183
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "spade chisel sds-max 400mm",
"item_id": "gr0000000680477",
"material_number": "23410183",
"price": "31.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0012",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spade chisel sds-max 400mm",
"item_id": "gr0000000680477",
"material_number": "23410183",
"price": "31.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"concrete bits",
"item_category4": "pr_ec000146_0012",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|