|
MAKITA
Handkreissäge DHS710ZJ LXT 18V 190mm
ERIKS Artikelnr. 13189742
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "circular saw dhs710zj lxt 18v 190mm body + makpac",
"item_id": "g1579278046698465",
"material_number": "13189742",
"price": "349",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circular saw dhs710zj lxt 18v 190mm body + makpac",
"item_id": "g1579278046698465",
"material_number": "13189742",
"price": "349",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Kreissäge HS7601J 1200W 190mm
ERIKS Artikelnr. 13189759
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "circular saw hs7601j 1200w 190mm makpac",
"item_id": "g1579278046698572",
"material_number": "13189759",
"price": "185",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circular saw hs7601j 1200w 190mm makpac",
"item_id": "g1579278046698572",
"material_number": "13189759",
"price": "185",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAKITA
Kreissäge 235x30x60Z
ERIKS Artikelnr. 14107739
|
Bitte einloggen um Preise zu sehen
|
{"itemTrackPD":{
"item_name": "circular saw 235x30x60z",
"item_id": "g1579278047129319",
"material_number": "14107739",
"price": "0",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MAKITA
Cirkelzaag 1050W 165mm
ERIKS Artikelnr. 13030947
|
Bitte einloggen um Preise zu sehen
|
{"itemTrackPD":{
"item_name": "cirkelzaag 1050w 165mm",
"item_id": "g1579278047129973",
"material_number": "13030947",
"price": "0",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MAKITA
HS7101K cirkelzaag 190mm
ERIKS Artikelnr. 12391346
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hs7101k cirkelzaag 190mm",
"item_id": "g1579278047136647",
"material_number": "12391346",
"price": "285",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hs7101k cirkelzaag 190mm",
"item_id": "g1579278047136647",
"material_number": "12391346",
"price": "285",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"sawing machines",
"item_category4": "pr454392412117772",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|