|
FORMAT
Flachschaber HM 340mm
ERIKS Artikelnr. 23074836
Katalog Artikelnr 1: 66980010
Katalog Artikelnr 2: 23074836
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flat scraper c 340mm",
"item_id": "gr0000000728589",
"material_number": "23074836",
"price": "78.36",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0375_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat scraper c 340mm",
"item_id": "gr0000000728589",
"material_number": "23074836",
"price": "78.36",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0375_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Schneidplatte HM für Flachschaber 340mm
ERIKS Artikelnr. 23074837
Katalog Artikelnr 1: 66980020
Katalog Artikelnr 2: 23074837
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "carbide plate for flat scraper 340mm",
"item_id": "gr0000000646690",
"material_number": "23074837",
"price": "39.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0375_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carbide plate for flat scraper 340mm",
"item_id": "gr0000000646690",
"material_number": "23074837",
"price": "39.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0375_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|