|
GEDORE
Fugenmeißel flachoval, 50 mm
ERIKS Artikelnr. 23077071
Katalog Artikelnr 1: 23077071
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "brick cutting chisel 50 mm",
"item_id": "gr0000000761595",
"material_number": "23077071",
"price": "10.54",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0068_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brick cutting chisel 50 mm",
"item_id": "gr0000000761595",
"material_number": "23077071",
"price": "10.54",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0068_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Fugenmeißel flachoval, 80 mm
ERIKS Artikelnr. 23077073
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "brick cutting chisel 80 mm",
"item_id": "gr0000000659036",
"material_number": "23077073",
"price": "16.36",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0068_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brick cutting chisel 80 mm",
"item_id": "gr0000000659036",
"material_number": "23077073",
"price": "16.36",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"chisels",
"item_category4": "pr_ec000146_0068_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|