|
FORMAT
Lochschere links 250mm
ERIKS Artikelnr. 11908888
Katalog Artikelnr 1: 70750250
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "punch tin snips left 250mm",
"item_id": "gr0000000610634",
"material_number": "11908888",
"price": "23.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec002122_0044_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "punch tin snips left 250mm",
"item_id": "gr0000000610634",
"material_number": "11908888",
"price": "23.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec002122_0044_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Lochschere links 275mm
ERIKS Artikelnr. 12056897
Katalog Artikelnr 1: 70750275
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "punch tin snips left 275mm",
"item_id": "gr0000000658207",
"material_number": "12056897",
"price": "25.09",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec002122_0044_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "punch tin snips left 275mm",
"item_id": "gr0000000658207",
"material_number": "12056897",
"price": "25.09",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec002122_0044_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|