|
BAHCO
Feilensatz Typ Nr. 1-477 Hieb 2 - 200mm
ERIKS Artikelnr. 23116101
Katalog Artikelnr 1: 23116101
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bahco file set 5pc 1-477-08-2-2 200mm 8in",
"item_id": "gr0000000539970",
"material_number": "23116101",
"price": "42.73",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0284",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco file set 5pc 1-477-08-2-2 200mm 8in",
"item_id": "gr0000000539970",
"material_number": "23116101",
"price": "42.73",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0284",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Feilensatz Typ Nr. 1-477 Hieb 2 - 250mm
ERIKS Artikelnr. 23116284
Katalog Artikelnr 1: 23116284
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "file set of 5 files",
"item_id": "gr0000000505053",
"material_number": "23116284",
"price": "59.5",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0284",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "file set of 5 files",
"item_id": "gr0000000505053",
"material_number": "23116284",
"price": "59.5",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0284",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|