|
BAHCO
Feilensatz Typ Nr. 1-478 Hieb 1 - 200mm
ERIKS Artikelnr. 23116102
Katalog Artikelnr 1: 23116102
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bahco 200mm 5 piece file set",
"item_id": "gr0000000466610",
"material_number": "23116102",
"price": "41.17",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0274",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco 200mm 5 piece file set",
"item_id": "gr0000000466610",
"material_number": "23116102",
"price": "41.17",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0274",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Feilensatz Typ Nr. 1-478 Hieb 1 - 250mm
ERIKS Artikelnr. 23115654
Katalog Artikelnr 1: 23115654
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bahco file set 1-478-10-1-2 5pcs 250mm 10in",
"item_id": "gr0000000535699",
"material_number": "23115654",
"price": "58.95",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0274",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco file set 1-478-10-1-2 5pcs 250mm 10in",
"item_id": "gr0000000535699",
"material_number": "23115654",
"price": "58.95",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0274",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|