|
BAHCO
Nadelfeilensätze Typ Nr. 2-472 12-teilig Hieb 0 - 160mm
ERIKS Artikelnr. 23116570
Katalog Artikelnr 1: 23116570
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "needle file set of 12 files",
"item_id": "gr0000000451889",
"material_number": "23116570",
"price": "91.94",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0283",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "needle file set of 12 files",
"item_id": "gr0000000451889",
"material_number": "23116570",
"price": "91.94",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0283",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Nadelfeilensätze Typ Nr. 2-472 12-teilig Hieb 1 - 160mm
ERIKS Artikelnr. 23116571
Katalog Artikelnr 1: 23116571
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "needle file set of 12 files",
"item_id": "gr0000000533177",
"material_number": "23116571",
"price": "91.94",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0283",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "needle file set of 12 files",
"item_id": "gr0000000533177",
"material_number": "23116571",
"price": "91.94",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0283",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Nadelfeilensätze Typ Nr. 2-472 12-teilig Hieb 2 - 160mm
ERIKS Artikelnr. 23116573
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "needle file set of 12 files",
"item_id": "gr0000000604526",
"material_number": "23116573",
"price": "106.1",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0283",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "needle file set of 12 files",
"item_id": "gr0000000604526",
"material_number": "23116573",
"price": "106.1",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0283",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Nadelfeilensätze Typ Nr. 2-472 12-teilig Hieb 2 - 160mm
ERIKS Artikelnr. 23116490
Katalog Artikelnr 1: 23116490
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bahco needle set 12 16cm cut 2 smooth 2-472-16-2-0",
"item_id": "gr0000000658825",
"material_number": "23116490",
"price": "106.1",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0283",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco needle set 12 16cm cut 2 smooth 2-472-16-2-0",
"item_id": "gr0000000658825",
"material_number": "23116490",
"price": "106.1",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0283",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Nadelfeilensätze Typ Nr. 2-472 12-teilig Hieb 2 - 350mm
ERIKS Artikelnr. 23116489
Katalog Artikelnr 1: 23116489
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "needle file set of 12 files",
"item_id": "gr0000000454270",
"material_number": "23116489",
"price": "106.1",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0283",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "needle file set of 12 files",
"item_id": "gr0000000454270",
"material_number": "23116489",
"price": "106.1",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sets",
"item_category4": "pr_ec002140_0283",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|