|
GEDORE
Schraubendrehereinsatz 1" Innen-6-kant 17 mm
ERIKS Artikelnr. 23060459
Katalog Artikelnr 1: 23060459
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "screwdriver bit socket 1" 17 mm",
"item_id": "gr0000000689186",
"material_number": "23060459",
"price": "58.13",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0039",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit socket 1" 17 mm",
"item_id": "gr0000000689186",
"material_number": "23060459",
"price": "58.13",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0039",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Schraubendrehereinsatz 1" Innen-6-kant 19 mm
ERIKS Artikelnr. 23060460
Katalog Artikelnr 1: 23060460
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "screwdriver bit socket 1" 19 mm",
"item_id": "gr0000000617558",
"material_number": "23060460",
"price": "59.87",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0039",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit socket 1" 19 mm",
"item_id": "gr0000000617558",
"material_number": "23060460",
"price": "59.87",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0039",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Schraubendrehereinsatz 1" Innen-6-kant 22 mm
ERIKS Artikelnr. 23060461
Katalog Artikelnr 1: 23060461
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "screwdriver bit socket 1" 22 mm",
"item_id": "gr0000000755391",
"material_number": "23060461",
"price": "61.62",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0039",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit socket 1" 22 mm",
"item_id": "gr0000000755391",
"material_number": "23060461",
"price": "61.62",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0039",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Schraubendrehereinsatz 1" Innen-6-kant 24 mm
ERIKS Artikelnr. 23060462
Katalog Artikelnr 1: 23060462
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "screwdriver bit socket 1" 24 mm",
"item_id": "gr0000000711925",
"material_number": "23060462",
"price": "63.95",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0039",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit socket 1" 24 mm",
"item_id": "gr0000000711925",
"material_number": "23060462",
"price": "63.95",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0039",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GEDORE
Schraubendrehereinsatz 1" Innen-6-kant 27 mm
ERIKS Artikelnr. 23062470
Katalog Artikelnr 1: 23062470
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "screwdriver bit socket 1" 27 mm",
"item_id": "gr0000000694910",
"material_number": "23062470",
"price": "66.27",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0039",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screwdriver bit socket 1" 27 mm",
"item_id": "gr0000000694910",
"material_number": "23062470",
"price": "66.27",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0039",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|