FORMAT
Bolzenschneider 460mm
ERIKS Artikelnr. 23074366
Katalog Artikelnr 1: 56740460
Katalog Artikelnr 2: 23074366
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "bolt cutter 460mm",
"item_id": "gr0000000673949",
"material_number": "23074366",
"price": "69.51",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0217_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bolt cutter 460mm",
"item_id": "gr0000000673949",
"material_number": "23074366",
"price": "69.51",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0217_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Bolzenschneider 610mm
ERIKS Artikelnr. 23074367
Katalog Artikelnr 1: 56740610
Katalog Artikelnr 2: 23074367
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "bolt cutter 610mm",
"item_id": "gr0000000630634",
"material_number": "23074367",
"price": "90.54",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0217_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bolt cutter 610mm",
"item_id": "gr0000000630634",
"material_number": "23074367",
"price": "90.54",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0217_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Bolzenschneider 760mm
ERIKS Artikelnr. 23074368
Katalog Artikelnr 1: 56740760
Katalog Artikelnr 2: 23074368
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "bolt cutter 760mm",
"item_id": "gr0000000609161",
"material_number": "23074368",
"price": "118.44",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0217_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bolt cutter 760mm",
"item_id": "gr0000000609161",
"material_number": "23074368",
"price": "118.44",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0217_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Bolzenschneider 910mm
ERIKS Artikelnr. 23074369
Katalog Artikelnr 1: 56740910
Katalog Artikelnr 2: 23074369
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "bolt cutter 910mm",
"item_id": "gr0000000759595",
"material_number": "23074369",
"price": "156.95",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0217_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bolt cutter 910mm",
"item_id": "gr0000000759595",
"material_number": "23074369",
"price": "156.95",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0217_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}