|
BAHCO
zijkniptang 200mm 21HDG ERGO
ERIKS Artikelnr. 12611312
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "zijkniptang 200mm 21hdg ergo",
"item_id": "g1579278047136986",
"material_number": "12611312",
"price": "31.06",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zijkniptang 200mm 21hdg ergo",
"item_id": "g1579278047136986",
"material_number": "12611312",
"price": "31.06",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060023",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Zijsnijtang met veiligheidsring 160mm
ERIKS Artikelnr. 14061148
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "zijsnijtang met veiligheidsring 160mm",
"item_id": "g1579278047139213",
"material_number": "14061148",
"price": "41.18",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zijsnijtang met veiligheidsring 160mm",
"item_id": "g1579278047139213",
"material_number": "14061148",
"price": "41.18",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060023",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
ZIJSNIJTANG RVS 160MM - SS402-160
ERIKS Artikelnr. 14385356
|
Bitte einloggen um Preise zu sehen
|
{"itemTrackPD":{
"item_name": "zijsnijtang rvs 160mm - ss402-160",
"item_id": "g1579278053316426",
"material_number": "14385356",
"price": "0",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060023",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
TAH2101G-125 Seitenschne 125MM HD ERGO T .
ERIKS Artikelnr. 14265030
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tah2101g-125 side cutter 125mm hd ergo t .",
"item_id": "g1579278053345741",
"material_number": "14265030",
"price": "38.69",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tah2101g-125 side cutter 125mm hd ergo t .",
"item_id": "g1579278053345741",
"material_number": "14265030",
"price": "38.69",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060023",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|