|
BAHCO
Wasserpumpenzange 210mm
ERIKS Artikelnr. 11871768
Katalog Artikelnr 1: 11871768
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000482802",
"material_number": "11871768",
"price": "34.16",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000482802",
"material_number": "11871768",
"price": "34.16",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Wasserpumpenzange 210mm
ERIKS Artikelnr. 11871767
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "waterpomptang 210 mm 8223 ip",
"item_id": "gr0000000715172",
"material_number": "11871767",
"price": "33.13",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 210 mm 8223 ip",
"item_id": "gr0000000715172",
"material_number": "11871767",
"price": "33.13",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Wasserpumpenzange 250mm
ERIKS Artikelnr. 11871766
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bahco slip joint pliers 250mm 8224",
"item_id": "gr0000000537740",
"material_number": "11871766",
"price": "55.88",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco slip joint pliers 250mm 8224",
"item_id": "gr0000000537740",
"material_number": "11871766",
"price": "55.88",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Wasserpumpenzange 250mm
ERIKS Artikelnr. 23072885
Katalog Artikelnr 1: 23072885
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "waterpomptang 250 mm 8224",
"item_id": "gr0000000450487",
"material_number": "23072885",
"price": "37.55",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 250 mm 8224",
"item_id": "gr0000000450487",
"material_number": "23072885",
"price": "37.55",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Wasserpumpenzange 315mm
ERIKS Artikelnr. 23072974
Katalog Artikelnr 1: 23072974
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000522759",
"material_number": "23072974",
"price": "54.9",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000522759",
"material_number": "23072974",
"price": "54.9",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BAHCO
Wasserpumpenzange 315 MM 8225 IP
ERIKS Artikelnr. 11871764
Katalog Artikelnr 1: 11871764
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "waterpomptang 315 mm 8225 ip",
"item_id": "gr0000000919309",
"material_number": "11871764",
"price": "53.28",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 315 mm 8225 ip",
"item_id": "gr0000000919309",
"material_number": "11871764",
"price": "53.28",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BAHCO
Wasserpumpenzange 400mm
ERIKS Artikelnr. 11871763
Katalog Artikelnr 1: 11871763
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000461291",
"material_number": "11871763",
"price": "61.14",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000461291",
"material_number": "11871763",
"price": "61.14",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|