|
BAHCO
Wasserpumpenzange 225mm grote bek
ERIKS Artikelnr. 23072864
Katalog Artikelnr 1: 23072864
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "slip joint pliers, big opening",
"item_id": "gr0000000448243",
"material_number": "23072864",
"price": "36.03",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0018",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slip joint pliers, big opening",
"item_id": "gr0000000448243",
"material_number": "23072864",
"price": "36.03",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0018",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Wasserpumpenzange 225mm grote bek
ERIKS Artikelnr. 11871761
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "waterpomptang 225 mm grote bek 8231 ip",
"item_id": "gr0000000746473",
"material_number": "11871761",
"price": "35.46",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0018",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 225 mm grote bek 8231 ip",
"item_id": "gr0000000746473",
"material_number": "11871761",
"price": "35.46",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0018",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|