|
Schlagschnurfarbe 250g rot
ERIKS Artikelnr. 14593576
Katalog Artikelnr 1: 733B0250
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "chalk powder 250g red",
"item_id": "g1579278067985197",
"material_number": "14593576",
"price": "3.59",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"marking tools",
"item_category4": "pr1000488936217618",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chalk powder 250g red",
"item_id": "g1579278067985197",
"material_number": "14593576",
"price": "3.59",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"marking tools",
"item_category4": "pr1000488936217618",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Schlagschnurfarbe 500g rot
ERIKS Artikelnr. 14593577
Katalog Artikelnr 1: 733B0500
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "chalk powder 500g red",
"item_id": "g1579278067985274",
"material_number": "14593577",
"price": "5.26",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"marking tools",
"item_category4": "pr1000488936217618",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chalk powder 500g red",
"item_id": "g1579278067985274",
"material_number": "14593577",
"price": "5.26",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"marking tools",
"item_category4": "pr1000488936217618",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|