|
MITUTOYO
Messlupenhalter - artnr. 950757
ERIKS Artikelnr. 23147500
|
Dieser Artikel ist nicht mehr verfügbar
|
{"itemTrackPD":{
"item_name": "meetloephouder 950757",
"item_id": "gr0000000455935",
"material_number": "23147500",
"price": "0",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000157_0205_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MITUTOYO
Zentrierhalter 8 mm - artnr. 901959
ERIKS Artikelnr. 23148214
Katalog Artikelnr 1: 23148214
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "centreerhouder 8mm 901959",
"item_id": "gr0000000525333",
"material_number": "23148214",
"price": "144.15",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000157_0205_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centreerhouder 8mm 901959",
"item_id": "gr0000000525333",
"material_number": "23148214",
"price": "144.15",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000157_0205_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MITUTOYO
Universal-Halter 513-serie - artnr. 900321
ERIKS Artikelnr. 23143935
Katalog Artikelnr 1: 23143935
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "univ. houder 513-serie 900321",
"item_id": "gr0000000536597",
"material_number": "23143935",
"price": "32.55",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000157_0205_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "univ. houder 513-serie 900321",
"item_id": "gr0000000536597",
"material_number": "23143935",
"price": "32.55",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"spares parts and accessories",
"item_category4": "pr_ec000157_0205_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|