|
FORTIS
Präzisions-Streichmass 200mm
ERIKS Artikelnr. 14055003
Katalog Artikelnr 1: 44470200
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "precision marking gauge 200mm",
"item_id": "g1579278039574773",
"material_number": "14055003",
"price": "24.75",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr1000488936222680",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "precision marking gauge 200mm",
"item_id": "g1579278039574773",
"material_number": "14055003",
"price": "24.75",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr1000488936222680",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORTIS
Präzisions-Streichmass 300mm
ERIKS Artikelnr. 14569605
Katalog Artikelnr 1: 44470300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "precision marking gauge 300mm",
"item_id": "g1579278039574637",
"material_number": "14569605",
"price": "28.1",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr1000488936222680",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "precision marking gauge 300mm",
"item_id": "g1579278039574637",
"material_number": "14569605",
"price": "28.1",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr1000488936222680",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORTIS
Präzisions-Streichmass 250mm
ERIKS Artikelnr. 14569604
Katalog Artikelnr 1: 44470250
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "precision marking gauge 250mm",
"item_id": "g1579278039575035",
"material_number": "14569604",
"price": "27.45",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr1000488936222680",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "precision marking gauge 250mm",
"item_id": "g1579278039575035",
"material_number": "14569604",
"price": "27.45",
"item_brand": "fortis",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr1000488936222680",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|