|
BAHCO
Maßband 3m x 16mm magnetisch
ERIKS Artikelnr. 11871303
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "rolbandmaat, magnetische top, metrisch,",
"item_id": "gr0000000918616",
"material_number": "11871303",
"price": "10.08",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"tape measures and folding rulers",
"item_category4": "pr_ec002174_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rolbandmaat, magnetische top, metrisch,",
"item_id": "gr0000000918616",
"material_number": "11871303",
"price": "10.08",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"tape measures and folding rulers",
"item_category4": "pr_ec002174_0008",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Rolbandmaat, Class I, Metrisch, 5m
ERIKS Artikelnr. 11871300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "rolbandmaat, class i, metrisch, 5m",
"item_id": "gr0000001195463",
"material_number": "11871300",
"price": "29.84",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"tape measures and folding rulers",
"item_category4": "pr_ec002174_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rolbandmaat, class i, metrisch, 5m",
"item_id": "gr0000001195463",
"material_number": "11871300",
"price": "29.84",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"tape measures and folding rulers",
"item_category4": "pr_ec002174_0008",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|