|
FORMAT
Messschieber Werkstatt digital 300mm
ERIKS Artikelnr. 23420980
Katalog Artikelnr 1: 40570300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop calipers digital 300mm",
"item_id": "gr0000000466744",
"material_number": "23420980",
"price": "751.55",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0041_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop calipers digital 300mm",
"item_id": "gr0000000466744",
"material_number": "23420980",
"price": "751.55",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0041_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Messschieber Werkstatt digital 500mm
ERIKS Artikelnr. 23420981
Katalog Artikelnr 1: 40570500
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop calipers digital 500mm",
"item_id": "gr0000000492924",
"material_number": "23420981",
"price": "1112.44",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0041_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop calipers digital 500mm",
"item_id": "gr0000000492924",
"material_number": "23420981",
"price": "1112.44",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0041_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Messschieber Werkstatt digital 1000m
ERIKS Artikelnr. 12596264
Katalog Artikelnr 1: 40571000
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop calipers digital 1000m",
"item_id": "gr0000001266468",
"material_number": "12596264",
"price": "2125.84",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0041_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop calipers digital 1000m",
"item_id": "gr0000001266468",
"material_number": "12596264",
"price": "2125.84",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0041_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Messschieber Werkstatt digital 800mm
ERIKS Artikelnr. 12596263
Katalog Artikelnr 1: 40570800
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop calipers digital 800mm",
"item_id": "gr0000001264621",
"material_number": "12596263",
"price": "1799.74",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0041_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop calipers digital 800mm",
"item_id": "gr0000001264621",
"material_number": "12596263",
"price": "1799.74",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0041_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|