|
FORMAT
Taschenmessschieber Fest-stellung rostfrei 150mm
ERIKS Artikelnr. 14052963
Katalog Artikelnr 1: 41580150
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pocket calipers w. lock- stainless 150mm",
"item_id": "g1579278039572001",
"material_number": "14052963",
"price": "41.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1000488936222821",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pocket calipers w. lock- stainless 150mm",
"item_id": "g1579278039572001",
"material_number": "14052963",
"price": "41.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1000488936222821",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Taschenmessschieber Fest-stellung rostfrei 200mm
ERIKS Artikelnr. 14052964
Katalog Artikelnr 1: 41580200
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pocket calipers w. lock- stainless 200mm",
"item_id": "g1579278039572216",
"material_number": "14052964",
"price": "53.9",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1000488936222821",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pocket calipers w. lock- stainless 200mm",
"item_id": "g1579278039572216",
"material_number": "14052964",
"price": "53.9",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1000488936222821",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|