|
FORMAT
Tiefenmessschieber mit Stift 200mm
ERIKS Artikelnr. 23421034
Katalog Artikelnr 1: 40770200
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "depth gauge with pin 200mm",
"item_id": "gr0000000611818",
"material_number": "23421034",
"price": "60.86",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1455524422977",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "depth gauge with pin 200mm",
"item_id": "gr0000000611818",
"material_number": "23421034",
"price": "60.86",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1455524422977",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Tiefenmessschieber mit Stift 300mm
ERIKS Artikelnr. 23421036
Katalog Artikelnr 1: 40770300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "depth gauge with pin 300mm",
"item_id": "gr0000000705692",
"material_number": "23421036",
"price": "82.04",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1455524422977",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "depth gauge with pin 300mm",
"item_id": "gr0000000705692",
"material_number": "23421036",
"price": "82.04",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1455524422977",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Tiefenmessschieber mit Stift 80mm
ERIKS Artikelnr. 23421032
Katalog Artikelnr 1: 40770080
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "depth gauge with pin 80mm",
"item_id": "gr0000000469156",
"material_number": "23421032",
"price": "40.23",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1455524422977",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "depth gauge with pin 80mm",
"item_id": "gr0000000469156",
"material_number": "23421032",
"price": "40.23",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1455524422977",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|