|
FORMAT
Tiefenmessschieber 200mm
ERIKS Artikelnr. 23421038
Katalog Artikelnr 1: 40780200
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "depth gauge 200mm",
"item_id": "gr0000000462487",
"material_number": "23421038",
"price": "90.63",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0046_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "depth gauge 200mm",
"item_id": "gr0000000462487",
"material_number": "23421038",
"price": "90.63",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0046_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Tiefenmessschieber 300mm
ERIKS Artikelnr. 23421040
Katalog Artikelnr 1: 40780300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "depth gauge 300mm",
"item_id": "gr0000000485966",
"material_number": "23421040",
"price": "115.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0046_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "depth gauge 300mm",
"item_id": "gr0000000485966",
"material_number": "23421040",
"price": "115.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0046_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Tiefenmessschieber 500mm
ERIKS Artikelnr. 12596273
Katalog Artikelnr 1: 40780510
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "depth gauge 500mm",
"item_id": "gr0000001267814",
"material_number": "12596273",
"price": "188.48",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0046_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "depth gauge 500mm",
"item_id": "gr0000001267814",
"material_number": "12596273",
"price": "188.48",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr_ec000157_0046_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|