|
MITUTOYO
Magnetisches Scharnierstativ 200 mm - artnr. 11358
ERIKS Artikelnr. 23143784
Katalog Artikelnr 1: 23143784
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "jointed magnetic stand 200mm - artnr. 11358",
"item_id": "gr0000000625158",
"material_number": "23143784",
"price": "299.46",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jointed magnetic stand 200mm - artnr. 11358",
"item_id": "gr0000000625158",
"material_number": "23143784",
"price": "299.46",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MITUTOYO
Magnetisches Scharnierstativ 400 mm - artnr. 11360
ERIKS Artikelnr. 23581680
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "jointed magnetic stand 400mm - artnr. 11360",
"item_id": "gr0000000706615",
"material_number": "23581680",
"price": "398.05",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jointed magnetic stand 400mm - artnr. 11360",
"item_id": "gr0000000706615",
"material_number": "23581680",
"price": "398.05",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MITUTOYO
Mitutoyo 011362 statief 280mm
ERIKS Artikelnr. 23581682
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "mitutoyo 011362 statief 280mm",
"item_id": "gr0000000680285",
"material_number": "23581682",
"price": "259.35",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mitutoyo 011362 statief 280mm",
"item_id": "gr0000000680285",
"material_number": "23581682",
"price": "259.35",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MITUTOYO
Mitutoyo 011363 statief 400mm
ERIKS Artikelnr. 23581683
|
Bitte einloggen um Preise zu sehen
|
{"itemTrackPD":{
"item_name": "mitutoyo 011363 statief 400mm",
"item_id": "gr0000000729809",
"material_number": "23581683",
"price": "0",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MITUTOYO
Mitutoyo 011361 statief 200mm
ERIKS Artikelnr. 23581681
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "mitutoyo 011361 statief 200mm",
"item_id": "gr0000000750806",
"material_number": "23581681",
"price": "199.95",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mitutoyo 011361 statief 200mm",
"item_id": "gr0000000750806",
"material_number": "23581681",
"price": "199.95",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec002241_0001_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|