|
STAHLWILLE
Teleskop-spiegel rund - 30mm
ERIKS Artikelnr. 23781525
Katalog Artikelnr 1: PP103214
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "telescopic mirror round - 30mm",
"item_id": "gr0000000639102",
"material_number": "23781525",
"price": "37.1",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr_ec002159_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "telescopic mirror round - 30mm",
"item_id": "gr0000000639102",
"material_number": "23781525",
"price": "37.1",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr_ec002159_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STAHLWILLE
Teleskop-spiegel rund - 40mm
ERIKS Artikelnr. 23781526
Katalog Artikelnr 1: PP103215
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "telescopic mirror round - 40mm",
"item_id": "gr0000000725458",
"material_number": "23781526",
"price": "37.8",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr_ec002159_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "telescopic mirror round - 40mm",
"item_id": "gr0000000725458",
"material_number": "23781526",
"price": "37.8",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr_ec002159_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STAHLWILLE
Teleskop-spiegel rund - 50mm
ERIKS Artikelnr. 23781527
Katalog Artikelnr 1: PP103216
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "telescopic mirror round - 50mm",
"item_id": "gr0000000543958",
"material_number": "23781527",
"price": "41.3",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr_ec002159_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "telescopic mirror round - 50mm",
"item_id": "gr0000000543958",
"material_number": "23781527",
"price": "41.3",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr_ec002159_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
STAHLWILLE
Teleskop-spiegel rund - 60mm
ERIKS Artikelnr. 23781528
Katalog Artikelnr 1: PP103217
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "telescopic mirror round - 60mm",
"item_id": "gr0000000754874",
"material_number": "23781528",
"price": "43.4",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr_ec002159_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "telescopic mirror round - 60mm",
"item_id": "gr0000000754874",
"material_number": "23781528",
"price": "43.4",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr_ec002159_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|