|
HAIMER
Taster-3D universal Schaft 20mm
ERIKS Artikelnr. 23420088
Katalog Artikelnr 1: 37700005
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "universal 3d probe shaft 20mm",
"item_id": "gr0000000617181",
"material_number": "23420088",
"price": "574.6",
"item_brand": "haimer",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr_ec000641_0006_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal 3d probe shaft 20mm",
"item_id": "gr0000000617181",
"material_number": "23420088",
"price": "574.6",
"item_brand": "haimer",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr_ec000641_0006_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HAIMER
Taster-3D universal SK40 D69871
ERIKS Artikelnr. 23420089
Katalog Artikelnr 1: 37700010
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "universal 3d probe sk40 d69871",
"item_id": "gr0000000685873",
"material_number": "23420089",
"price": "618.69",
"item_brand": "haimer",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr_ec000641_0006_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "universal 3d probe sk40 d69871",
"item_id": "gr0000000685873",
"material_number": "23420089",
"price": "618.69",
"item_brand": "haimer",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr_ec000641_0006_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|