|
YOKOTA
Bohrmaschine 6-8 mm 2.800 rpm
ERIKS Artikelnr. 23177333
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "drill 6-8 mm 2800 rpm",
"item_id": "gr0000000702192",
"material_number": "23177333",
"price": "387",
"item_brand": "yokota",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"drills",
"item_category4": "pr_rc0095_0002_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drill 6-8 mm 2800 rpm",
"item_id": "gr0000000702192",
"material_number": "23177333",
"price": "387",
"item_brand": "yokota",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"drills",
"item_category4": "pr_rc0095_0002_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
YOKOTA
Bohrmaschine 10mm 1000 rpm
ERIKS Artikelnr. 23177335
Katalog Artikelnr 1: 23177335
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "drill 10 mm 1000 rpm",
"item_id": "gr0000000505966",
"material_number": "23177335",
"price": "605",
"item_brand": "yokota",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"drills",
"item_category4": "pr_rc0095_0002_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drill 10 mm 1000 rpm",
"item_id": "gr0000000505966",
"material_number": "23177335",
"price": "605",
"item_brand": "yokota",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"drills",
"item_category4": "pr_rc0095_0002_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
YOKOTA
Bohrmaschine 13mm 700 rpm
ERIKS Artikelnr. 23177336
Katalog Artikelnr 1: 23177336
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "drill 13 mm 700 rpm",
"item_id": "gr0000000450428",
"material_number": "23177336",
"price": "658",
"item_brand": "yokota",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"drills",
"item_category4": "pr_rc0095_0002_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drill 13 mm 700 rpm",
"item_id": "gr0000000450428",
"material_number": "23177336",
"price": "658",
"item_brand": "yokota",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"drills",
"item_category4": "pr_rc0095_0002_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|