|
RED ROOSTER
Bohrmaschine 10mm 1800 rpm
ERIKS Artikelnr. 23177400
Katalog Artikelnr 1: 23177400
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "drill 10mm 1800 rpm",
"item_id": "gr0000000749251",
"material_number": "23177400",
"price": "131",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"drills",
"item_category4": "pr_rc0095_0004_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drill 10mm 1800 rpm",
"item_id": "gr0000000749251",
"material_number": "23177400",
"price": "131",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"drills",
"item_category4": "pr_rc0095_0004_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RED ROOSTER
Bohrmaschine 13mm 800 rpm
ERIKS Artikelnr. 23177337
Katalog Artikelnr 1: 23177337
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "drill 13mm 800 rpm",
"item_id": "gr0000000482316",
"material_number": "23177337",
"price": "199",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"drills",
"item_category4": "pr_rc0095_0004_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drill 13mm 800 rpm",
"item_id": "gr0000000482316",
"material_number": "23177337",
"price": "199",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"drills",
"item_category4": "pr_rc0095_0004_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|