|
RED ROOSTER
Nadelentroster Pistolenausf. 28*3mm
ERIKS Artikelnr. 11929832
Katalog Artikelnr 1: 11929832
|
Dieser Artikel ist nicht mehr verfügbar
|
{"itemTrackPD":{
"item_name": "needle scaler",
"item_id": "gr0000000759994",
"material_number": "11929832",
"price": "0",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"hammers",
"item_category4": "pr_rc0101_0017_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RED ROOSTER
Nadelentroster Pist. vibged. 28*3mm
ERIKS Artikelnr. 11929833
Katalog Artikelnr 1: 11929833
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "needle scaler (3mm/28)",
"item_id": "gr0000000608512",
"material_number": "11929833",
"price": "544",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"hammers",
"item_category4": "pr_rc0101_0017_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "needle scaler (3mm/28)",
"item_id": "gr0000000608512",
"material_number": "11929833",
"price": "544",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"hammers",
"item_category4": "pr_rc0101_0017_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RED ROOSTER
Nadelentroster Pistolenausf. 19*3mm
ERIKS Artikelnr. 11530891
Katalog Artikelnr 1: 11530891
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "needle scaler",
"item_id": "gr0000000513791",
"material_number": "11530891",
"price": "345",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"hammers",
"item_category4": "pr_rc0101_0017_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "needle scaler",
"item_id": "gr0000000513791",
"material_number": "11530891",
"price": "345",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"hammers",
"item_category4": "pr_rc0101_0017_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
RED ROOSTER
RRI-4006VL - Nadelentroster Pist. vibged. 19*3mm
ERIKS Artikelnr. 11929831
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "needle scaler pistol rri-4006",
"item_id": "gr0000000456617",
"material_number": "11929831",
"price": "470",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"hammers",
"item_category4": "pr_rc0101_0017_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "needle scaler pistol rri-4006",
"item_id": "gr0000000456617",
"material_number": "11929831",
"price": "470",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"hammers",
"item_category4": "pr_rc0101_0017_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|