|
RED ROOSTER
Ratschenschrauber 1/2"
ERIKS Artikelnr. 23286365
Katalog Artikelnr 1: 23286365
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "ratchet wrench 1/2"",
"item_id": "gr0000000536561",
"material_number": "23286365",
"price": "142",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0017_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ratchet wrench 1/2"",
"item_id": "gr0000000536561",
"material_number": "23286365",
"price": "142",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0017_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RED ROOSTER
Ratschenschrauber 1/2"
ERIKS Artikelnr. 11530881
Katalog Artikelnr 1: 11530881
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "ratchet wrench 1/2"",
"item_id": "gr0000000455042",
"material_number": "11530881",
"price": "198",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0017_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ratchet wrench 1/2"",
"item_id": "gr0000000455042",
"material_number": "11530881",
"price": "198",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0017_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RED ROOSTER
Ratschenschrauber 1/4"
ERIKS Artikelnr. 23286362
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "ratchet wrench 1/4"",
"item_id": "gr0000000729365",
"material_number": "23286362",
"price": "133",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0017_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ratchet wrench 1/4"",
"item_id": "gr0000000729365",
"material_number": "23286362",
"price": "133",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0017_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
RED ROOSTER
Stift & Ring für Steckschlüssel 1"
ERIKS Artikelnr. 23286364
Katalog Artikelnr 1: 23286364
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pen & ring for impact socket 1"",
"item_id": "gr0000000465820",
"material_number": "23286364",
"price": "142",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0017_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pen & ring for impact socket 1"",
"item_id": "gr0000000465820",
"material_number": "23286364",
"price": "142",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0017_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
RED ROOSTER
Ratschenschrauber 3/8"
ERIKS Artikelnr. 23286363
Katalog Artikelnr 1: 23286363
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "ratchet wrench 3/8"",
"item_id": "gr0000000519533",
"material_number": "23286363",
"price": "133",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0017_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ratchet wrench 3/8"",
"item_id": "gr0000000519533",
"material_number": "23286363",
"price": "133",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0017_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|