|
RED ROOSTER
Schlagschrauber RR- 16N viereck 1/2"
ERIKS Artikelnr. 13034901
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "impact wrench rr-16n square drive 3/8"",
"item_id": "g4232985975426602",
"material_number": "13034901",
"price": "219",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0031_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench rr-16n square drive 3/8"",
"item_id": "g4232985975426602",
"material_number": "13034901",
"price": "219",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0031_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RED ROOSTER
Schlagschrauber RR-18N T viereck 1/2"
ERIKS Artikelnr. 13034902
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "impact wrench rr-18n t square drive 1/2"",
"item_id": "g51836777451",
"material_number": "13034902",
"price": "200",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0031_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench rr-18n t square drive 1/2"",
"item_id": "g51836777451",
"material_number": "13034902",
"price": "200",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0031_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RED ROOSTER
Schlagschrauber RR-24N 1 viereck 1"
ERIKS Artikelnr. 12954010
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "impact wrench rr-24n 1 square drive 1"",
"item_id": "g17953294272092323",
"material_number": "12954010",
"price": "547",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0031_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench rr-24n 1 square drive 1"",
"item_id": "g17953294272092323",
"material_number": "12954010",
"price": "547",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0031_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
RED ROOSTER
Schlagschrauber RR-160H viereck 1/2"
ERIKS Artikelnr. 11655359
Katalog Artikelnr 1: 11655359
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "impact wrench rr-160h square drive 1/2"",
"item_id": "gr0000000751518",
"material_number": "11655359",
"price": "176",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0031_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "impact wrench rr-160h square drive 1/2"",
"item_id": "gr0000000751518",
"material_number": "11655359",
"price": "176",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"electric nut drivers",
"item_category4": "pr_rc0096_0031_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|