|
TOKU
Stabschleifer 18.000 rpm 6mm
ERIKS Artikelnr. 23177453
Katalog Artikelnr 1: 23177453
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "die grinder 18000 rpm",
"item_id": "gr0000000478005",
"material_number": "23177453",
"price": "238",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0032_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "die grinder 18000 rpm",
"item_id": "gr0000000478005",
"material_number": "23177453",
"price": "238",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0032_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TOKU
Stabschleifer Winkelausf. 20000 rpm
ERIKS Artikelnr. 23177389
Katalog Artikelnr 1: 23177389
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "die grinder angle 20000 rpm",
"item_id": "gr0000000467244",
"material_number": "23177389",
"price": "230",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0032_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "die grinder angle 20000 rpm",
"item_id": "gr0000000467244",
"material_number": "23177389",
"price": "230",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0032_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TOKU
Stabschleifer 23.000 rpm 6mm
ERIKS Artikelnr. 23177379
Katalog Artikelnr 1: 23177379
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "die grinder 23000 rpm",
"item_id": "gr0000000457933",
"material_number": "23177379",
"price": "153",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0032_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "die grinder 23000 rpm",
"item_id": "gr0000000457933",
"material_number": "23177379",
"price": "153",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0032_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TOKU
Stabschleifer 25.000 rpm 6mm
ERIKS Artikelnr. 23177440
Katalog Artikelnr 1: 23177440
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "die grinder 25000 rpm",
"item_id": "gr0000000465275",
"material_number": "23177440",
"price": "317",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0032_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "die grinder 25000 rpm",
"item_id": "gr0000000465275",
"material_number": "23177440",
"price": "317",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0032_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TOKU
Stabschleifer 33.000 rpm 6mm
ERIKS Artikelnr. 23177441
Katalog Artikelnr 1: 23177441
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "die grinder 33000 rpm",
"item_id": "gr0000000534961",
"material_number": "23177441",
"price": "488",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0032_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "die grinder 33000 rpm",
"item_id": "gr0000000534961",
"material_number": "23177441",
"price": "488",
"item_brand": "toku",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0032_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|