|
RED ROOSTER
Stabschleifer 7.000 rpm
ERIKS Artikelnr. 12360303
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "die grinder 7000 rpm",
"item_id": "gr0000000910360",
"material_number": "12360303",
"price": "1080",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0034_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "die grinder 7000 rpm",
"item_id": "gr0000000910360",
"material_number": "12360303",
"price": "1080",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0034_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RED ROOSTER
Stabschleifer 30.000 rpm 3 und 6mm
ERIKS Artikelnr. 11929829
Katalog Artikelnr 1: 11929829
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "die grinder 30000 rpm",
"item_id": "gr0000000470526",
"material_number": "11929829",
"price": "625",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0034_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "die grinder 30000 rpm",
"item_id": "gr0000000470526",
"material_number": "11929829",
"price": "625",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0034_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RED ROOSTER
Stabschleifer 20.000 rpm
ERIKS Artikelnr. 11929827
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "die grinder 20000 rpm",
"item_id": "gr0000000479649",
"material_number": "11929827",
"price": "1100",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0034_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "die grinder 20000 rpm",
"item_id": "gr0000000479649",
"material_number": "11929827",
"price": "1100",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0034_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
RED ROOSTER
Stabschleifer 20.000 rpm
ERIKS Artikelnr. 11929828
Katalog Artikelnr 1: 11929828
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "die grinder 20000 rpm",
"item_id": "gr0000000444180",
"material_number": "11929828",
"price": "1040",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0034_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "die grinder 20000 rpm",
"item_id": "gr0000000444180",
"material_number": "11929828",
"price": "1040",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0034_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
RED ROOSTER
RRI-3425 - Stabschleifer 25.000 rpm 3 und 6mm
ERIKS Artikelnr. 11929826
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "rri-3425 - straight grinder",
"item_id": "gr0000000536838",
"material_number": "11929826",
"price": "804",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0034_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rri-3425 - straight grinder",
"item_id": "gr0000000536838",
"material_number": "11929826",
"price": "804",
"item_brand": "red rooster",
"item_category":"tools",
"item_category2":"pneumatic hand tools",
"item_category3":"angle grinders",
"item_category4": "pr_rc0097_0034_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|