|
3M
Stützteller ROLOC 1/4" 50,8mm hart
ERIKS Artikelnr. 12532915
Katalog Artikelnr 1: 82450025
|
Preis (pro Stück):
5 Stück pro Paket
|
{"addToCartPD":{
"item_name": "backing pad roloc 1/4" 50.8mm hard",
"item_id": "gr0000000723001",
"material_number": "12532915",
"price": "28.12",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0285_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc 1/4" 50.8mm hard",
"item_id": "gr0000000723001",
"material_number": "12532915",
"price": "28.12",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0285_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Stützteller ROLOC M14 76,2mm hart
ERIKS Artikelnr. 23153630
Katalog Artikelnr 1: 82450010
Katalog Artikelnr 2: 23153630
|
Preis (pro Stück):
5 Stück pro Paket
|
{"addToCartPD":{
"item_name": "backing pad roloc m14 76.2mm hard",
"item_id": "gr0000000460433",
"material_number": "23153630",
"price": "34.98",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0285_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "backing pad roloc m14 76.2mm hard",
"item_id": "gr0000000460433",
"material_number": "23153630",
"price": "34.98",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0285_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|